x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Frame Wood Look, Cherry Enclosed Bulletin Board - 60"W x 36"H

Aarco 2 Door Frame Wood Look, Cherry Enclosed Bulletin Board - 60"W x 36"H

Item #: WBB289719

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cherry
  • Silver
  • Oak
  • Walnut
  • Ivory

Cherry

Price: $687.00

Quantity

Customers Also Viewed

Aarco 2 Door Frame Wood Look, Cherry Enclosed Bulletin Board - 60"W x 36"H

Enclosed Cherry Wood Look Aluminum Frame Bulletin Boards has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers Concealed mounting brackets are provided. 60"W x 36"H. This is a 2 door unit

  • WIDTH INCHES 60 (152.4 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Cherry
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER DCCW3660R
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 60 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Frame Wood Look, Cherry Enclosed Bulletin Board - 60"W x 36"H

Aarco 2 Door Frame Wood Look, Cherry Enclosed Bulletin Board - 60"W x 36"H

Item #: WBB289719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant