Take 15% off your entire order!

Offer applied at checkout

DeWALT® 2 Cutter Spline Shank Rotary Hammer Bit, DW5706, 1/2" Diameter, 27" Long

DeWALT® 2 Cutter Spline Shank Rotary Hammer Bit, DW5706, 1/2" Diameter, 27" Long

Item #: WBB1035186

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$82.32 up to 25% OFF

Price: $61.95

Quantity

DeWalt 2 Cutter Spline Shank Rotary Hammer Bit, DW5706, 1/2" Diameter, 27" Long

Features

  • ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life.
  • U-Flute cleans debris out for fast, efficient drilling.
  • Open head design channels dust into flutes for quicker drilling.


Product Details

  • Type 2-Cutter
  • Brand DeWalt
  • Description Hammer Drill Bit
  • Manufacturers Part Number DW5706
  • Shank Type Spline

Weights & Dimensions

  • Flute Length 22 IN (55.88 cm)
  • Size 1/2 IN
  • Length 27 IN (68.58 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® 2 Cutter Spline Shank Rotary Hammer Bit, DW5706, 1/2" Diameter, 27" Long

DeWALT® 2 Cutter Spline Shank Rotary Hammer Bit, DW5706, 1/2" Diameter, 27" Long

Item #: WBB1035186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant