x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic

Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic

Item #: WBB1104128

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Quantity

Customers Also Viewed

Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic

11" Wide x 1" High Horizontal Wall Mount Nameplate. Made from extruded acrylic with adhesive tape on the back. C-Channel design allows for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 199603
  • TYPE C-Channel
  • STYLE Adhesive
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 1 (2.54 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Nameplate
  • COLOR Clear
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.75 with this comparable product

Azar Displays 199601 Adhesive-Back C-Channel Nameplate, 6" x 1", Acrylic

Item #: B1104125

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$10.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic

Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic

Item #: WBB1104128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic
    Azar Displays 199603 Adhesive-Back C-Channel Nameplate, 11" x 1", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant