SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Plastic Mobile Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Gray

Quantum Plastic Mobile Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Gray

Item #: WBB472265

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Blue

Gray

Price: $328.95

Quantity

Customers Also Viewed

Quantum Mobile Magnum Plastic Stacking Bin, 16-1/2"W x 18"D x 11"H, Clear - Pkg Qty 3

Quantum Mobile Magnum Plastic Stacking Bin, 16-1/2"W x 18"D x 11"H, Clear - Pkg Qty 3

Quantum Mobile Hulk Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Clear

Quantum Mobile Hulk Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Clear

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 12-3/8"W x 20"D x 8"H, Clear - Pkg Qty 3

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 12-3/8"W x 20"D x 8"H, Clear - Pkg Qty 3

These extra-large bins offer a generous 42 (3-1/2 Feet) in length to store your larger items. 42 length ensures no wasted space on 42 deep rack. FDA Compliant Resin & Colorant. Heavy-duty front, back and side grips allow for easy handling. Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. They have eight ¼ drill hole pattern on bottom of bin for easy hole insertion for drainage and air circulation if needed. Waterproof bins are corrosion free. Bins have flat fronts that accept an adhesive type label to allow easy identification. Bins cannot be hung on louver panels or rail systems.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 19-7/8 IN (50.48 cm)
  • Height 17-1/2 IN (44.45 cm)
  • Depth 41-7/8 IN (106.36 cm)
  • Inside Height 16-1/2 IN (41.91 cm)
  • Inside Bottom Width 19-7/8 IN (50.48 cm)
  • Inside Depth 40-1/8 IN (101.92 cm)
  • Weight Capacity 250 LBS (113.64 kg)
  • Weight 19.00 LBS (8.64 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type RackBin
  • Package Quantity 1
  • Material Plastic
  • Style Bin with Casters
  • Wheel Type Swivel W/Brake
  • Brand Quantum Storage Systems
  • Manufacturers Part Number QRB216MOBGY
  • Color Family Gray

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: lawrence

    Date: April 23, 2019

    mobile bin
    Your review:
    Product is of good quality. Works as advertised
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Plastic Mobile Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Gray

Quantum Plastic Mobile Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Gray

Item #: WBB472265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant