Price: $328.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These extra-large bins offer a generous 42 (3-1/2 Feet) in length to store your larger items. 42 length ensures no wasted space on 42 deep rack. FDA Compliant Resin & Colorant. Heavy-duty front, back and side grips allow for easy handling. Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. They have eight ¼ drill hole pattern on bottom of bin for easy hole insertion for drainage and air circulation if needed. Waterproof bins are corrosion free. Bins have flat fronts that accept an adhesive type label to allow easy identification. Bins cannot be hung on louver panels or rail systems.
Weights & Dimensions
- Wheel Diameter 3 IN (7.62 cm)
- Width 19-7/8 IN (50.48 cm)
- Height 17-1/2 IN (44.45 cm)
- Depth 41-7/8 IN (106.36 cm)
- Inside Height 16-1/2 IN (41.91 cm)
- Inside Bottom Width 19-7/8 IN (50.48 cm)
- Inside Depth 40-1/8 IN (101.92 cm)
- Weight Capacity 250 LBS (113.64 kg)
- Weight 19.00 LBS (8.64 kg)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Type RackBin
- Package Quantity 1
- Material Plastic
- Style Bin with Casters
- Wheel Type Swivel W/Brake
- Brand Quantum Storage Systems
- Manufacturers Part Number QRB216MOBBL
- Color Family Blue
Compliance & Certifications
- Certifications FDA Compliant
Customer Review
Product Q & A
There are no questions for this product.

Quantum Plastic Mobile Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue
$328.95
- Product Information
- Customer Review
- Product Q&A
- Accessories