SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Mobile Heavy-Duty Plastic Stacking Bin, 19-7/8"W x 15-1/4"D x 16"H, Clear - Pkg Qty 3

Quantum Mobile Heavy-Duty Plastic Stacking Bin, 19-7/8"W x 15-1/4"D x 16"H, Clear - Pkg Qty 3

Item #: WBB472289

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$204.95 ea.

Price: $614.85 / Pkg of 3

Quantity

Customers Also Viewed

Quantum Mobile Magnum Plastic Stacking Bin, 16-1/2"W x 18"D x 11"H, Clear - Pkg Qty 3

Quantum Mobile Magnum Plastic Stacking Bin, 16-1/2"W x 18"D x 11"H, Clear - Pkg Qty 3

Quantum Mobile Hulk Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Clear

Quantum Mobile Hulk Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Clear

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 12-3/8"W x 20"D x 8"H, Clear - Pkg Qty 3

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 12-3/8"W x 20"D x 8"H, Clear - Pkg Qty 3

Quantum Giant Hopper Bin, 10-7/8"W x 17-1/2"D x 12-1/2"H, Red - Pkg Qty 4

Quantum Giant Hopper Bin, 10-7/8"W x 17-1/2"D x 12-1/2"H, Red - Pkg Qty 4

Quantum Giant Hopper Bin, 10-7/8"W x 17-1/2"D x 12-1/2"H, Gray - Pkg Qty 4

Quantum Giant Hopper Bin, 10-7/8"W x 17-1/2"D x 12-1/2"H, Gray - Pkg Qty 4

The bins are manufactured using injection-molded, high density polyethylene. They are easy to clean, resistant to rust and corrosion, and impervious to most chemicals. Bins feature slotted label holders to allow easy identification of contents. These bins may be ordered with an optional clear plastic window, which increases storage capacity and allows for easy inspection and identification of parts. Six quarter-inch drill holes on the bottom of the bins allow for easy hole insertion for drainage.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 19-7/8 IN (50.48 cm)
  • Height 16 IN (40.64 cm)
  • Depth 15-1/4 IN (38.74 cm)
  • Inside Height 15 IN (38.1 cm)
  • Inside Bottom Width 18-7/8 IN (47.94 cm)
  • Inside Depth 14-1/4 IN (36.2 cm)
  • Weight Capacity 250 LBS (113.64 kg)
  • Weight 7 LBS (3.18 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Magnum Bin
  • Package Quantity 3
  • Material Plastic
  • Style Bin with Casters
  • Wheel Type Swivel W/Brake
  • Brand Quantum Storage Systems
  • Manufacturers Part Number QGH705MOBCL
  • Color Family Clear
Customer Review

2.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: August 13, 2021

    Stacking the bins
    Your review:
    Overall, they worked very well. However, the wheel mount on a bottom bin did break through the plastic when stacking two other bins on top. The other stacked bins managed just fine.
  • Reviewer: jack

    Date: April 23, 2019

    bolts dont fit
    Your review:
    very disappointed as the bolts to secure the wheels dont thread all the way down so there is no way of putting the wheels on!! ***Global Management Comment - We have contacted the Customer to determine if replacements are required. Aslo Manufacturer to determine what the issue may be***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Mobile Heavy-Duty Plastic Stacking Bin, 19-7/8"W x 15-1/4"D x 16"H, Clear - Pkg Qty 3

Quantum Mobile Heavy-Duty Plastic Stacking Bin, 19-7/8"W x 15-1/4"D x 16"H, Clear - Pkg Qty 3

Item #: WBB472289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant