Dry Baths & Blocks
Brand
Width
Material
Height
Capacity
View All Capacity
Price
Most Relevant
Compare
SCILOGEX 18900224 Heating Block, Used For 0.2ml, 0.5ml and 1.5/2ml Tubes, 18 Holes Each Size
Model #: WBB2093666
1
1
Ships in 2 Business Days (ships from US)
Capacity
0.2ml, 0.5ml and 1.5/2.0ml Tubes L
Places
54 (18 For Each Size)
Package Quantity
1
Compare
1
1
Ships in 3 Business Days (ships from US)
Capacity
1.5/2.0ml Centrifuge Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Capacity
0.2ml Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Capacity
50ml Tubes L
Places
8
Package Quantity
1
Compare
1
1
Ships in 3 Business Days (ships from US)
Capacity
0.2ml Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Capacity
0.5ml Tubes L
Places
40
Package Quantity
1