$184.95 ea.
Price: $369.90 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The bins are manufactured using injection-molded, high density polyethylene. They are easy to clean, resistant to rust and corrosion, and impervious to most chemicals. Bins have flat fronts that accept an adhesive type label to allow easy identification. These bins may be ordered with an optional clear plastic window, which increases storage capacity and allows for easy inspection and identification of parts. Six quarter-inch drill holes on the bottom of the bins allow for easy hole insertion for drainage.
Weights & Dimensions
- Wheel Diameter 3 IN (7.62 cm)
- Width 16-1/2 IN (41.91 cm)
- Height 16 IN (40.64 cm)
- Depth 17-1/2 IN (44.45 cm)
- Inside Height 15 IN (38.1 cm)
- Inside Bottom Width 15-1/2 IN (39.37 cm)
- Inside Depth 16-1/2 IN (41.91 cm)
- Weight Capacity 250 LBS (113.64 kg)
- Weight 9 LBS (4.09 kg)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Type Magnum Bin
- Package Quantity 2
- Material Plastic
- Style Bin with Casters
- Wheel Type Swivel W/Brake
- Brand Quantum Storage Systems
- Manufacturers Part Number QGH805MOBCL
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.

Quantum Mobile Heavy Duty Giant Stacking Bin, 16-1/2"W x 17-1/2"D x 16"H, Clear - Pkg Qty 2
$184.95
- Product Information
- Customer Review
- Product Q&A
- Accessories