x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 152721 Horizontal Double Sided Stand Up Sign Holder, 7" x 5.5", Acrylic

Azar Displays 152721 Horizontal Double Sided Stand Up Sign Holder, 7" x 5.5", Acrylic

Item #: WBB1104145

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity

Customers Also Viewed

Azar Displays 152721 Horizontal Double Sided Stand Up Sign Holder, 7" x 5.5", Acrylic

7" Wide x 5.5" High Horizontal Double Foot Sign Holder. Made from 0.100" thick clear acrylic with bottom & side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 152721
  • STYLE Horizontal
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Double Sided Stand Up Sign Holder
  • COLOR Clear
  • WIDTH INCHES 7 (17.78 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 152720 Vertical Double Sided Stand Up Sign Holder, 5.5" x 7", Acrylic

Item #: B1104144

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$56.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 152721 Horizontal Double Sided Stand Up Sign Holder, 7" x 5.5", Acrylic

Azar Displays 152721 Horizontal Double Sided Stand Up Sign Holder, 7" x 5.5", Acrylic

Item #: WBB1104145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant