
Price: $7.30
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
12mm ProGuard™ Hex L-wrench Short
These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 1. Tip size is 12mm and handle length is 122mm.
These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 1. Tip size is 12mm and handle length is 122mm.
Weights & Dimensions
- Length 4-3/4 IN (12.07 cm)
- Handle Length 122mm
- Short Arm Length 1-3/4 IN (4.45 cm)
- Tip Size 12 IN (30.48 cm)
Product Details
- Tamper Resistant No
- Measuring System Metric (MM)
- Type Hex Key
- WIHA Cross Reference 35317
- Package Quantity 1
- Brand Bondhus
- Style Short Arm
- Manufacturers Part Number 12280
- Color Family Gray
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 12280 12mm Hex L-wrench - Short
$7.3
- Product Information
- Customer Review
- Product Q&A
- Accessories