x

Take 15% off your entire order!

Offer applied at checkout

Low Voltage Input DC SCR Drive - Chassis

Low Voltage Input DC SCR Drive - Chassis

Item #: WBB288770

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Quantity

Customers Also Viewed

Low Voltage Input DC SCR Drive - Chassis

Dual Voltage 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Full wave bridge supply. 1% speed regulation, ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Current Limit. Fixed Acceleration. Optional Adjustable Acceleration. Line voltage compensation. 5K ohm speed pot, knob & dial plate included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Voltage Following mode. Inhibit circuit

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 123D-C
  • OUTPUT VOLTAGE 0-20 (24 VAC)/0-30 (36 VAC)
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 125D Series
  • INPUT VOLTAGE 24 OR 36 VAC
  • HP 1/5 HP @ 30VDC
  • HEIGHT INCHES 1.30 (3.3 cm)
  • LENGTH INCHES 4.25 (10.8 cm)
  • WIDTH INCHES 3.63 (9.22 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Voltage Input DC SCR Drive - Chassis

Low Voltage Input DC SCR Drive - Chassis

Item #: WBB288770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant