x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Reinforced Nose Hand Truck T-200-10 - Continuous Handle - 10 x 2.75 Rubber

Little Giant® Reinforced Nose Hand Truck T-200-10 - Continuous Handle - 10 x 2.75 Rubber

Item #: WBB288250

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Pneumatic
  • Solid Rubber

Solid Rubber

Price: $230.95

Quantity

Customers Also Viewed

Little Giant® Reinforced Nose Hand Truck - Continuous Handle - 10 x 2.75 Rubber

12" Deep x 14" Wide reinforced nose plate - safely handles larger, bulky loads. 10 year guaranteed noseplate. 4 curved ribs with vertical center strap. Heavy 1.05" 14g tubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "c" axle is interchangeable in tri-hole axle bracket

  • HEIGHT INCHES 47 (119.38 cm)
  • CAPACITY LBS 800 (363.64 kg)
  • COLOR FINISH Green
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-200-10
  • NOSEPLATE DEPTH INCHES 12 (30.48 cm)
  • NOSEPLATE WIDTH INCHES 14 (35.56 cm)
  • PACKAGE QUANTITY 1
  • TYPE Continuous Handle
  • WEIGHT LBS 38 (17.27 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Solid Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DENNIS

    Date: April 23, 2019

    Little Giant #174 Hand Truck Review
    Your review:
    The Little Giant hand truck is versatile tool for our shop.We use it for moving round tanks & drums to large & heavy boxes & totes.The extra large base plate give us better stability for loading and unloading.We give it a"5" Star ,(2)thumbs up rating.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Reinforced Nose Hand Truck T-200-10 - Continuous Handle - 10 x 2.75 Rubber

Little Giant® Reinforced Nose Hand Truck T-200-10 - Continuous Handle - 10 x 2.75 Rubber

Item #: WBB288250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant