SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

12' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x24

12' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x24

Item #: WBB335893

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Quantity

Customers Also Viewed

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

12' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x24

This 12 ft. x 24 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3

Weights & Dimensions

  • Fabric Weight per Square Yard 3.3 oz.
  • Thickness 6 MIL
  • Grommet Spacing 36"
  • Size 12 x 24 FT
  • Weight 6.05 LBS (2.75 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 10 x 10
  • Manufacturers Part Number CAMO12x24
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x24

12' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO12x24

Item #: WBB335893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant