+

Frequently Purchased Together
Price: $21.50
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12' x 14' Light Duty 2.9 oz. Tarp, Blue - B12x14
This 12 ft. x 14 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
This 12 ft. x 14 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
Weights & Dimensions
- Fabric Weight per Square Yard 2.9 oz.
- Thickness 5 MIL
- Grommet Spacing 36"
- Size 12 x 14 FT
- Weight 3.05 LBS (1.39 kg)
Product Details
- Package Quantity 1
- Brand Harpster of Philipsburg
- Description General Purpose Tarp
- Material Polyethylene
- Fabric Weave Count 8 x 10
- Manufacturers Part Number B12x14
- Color Family Blue
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

12' x 14' Light Duty 2.9 oz. Tarp, Blue - B12x14
$21.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories