Cartridge Rolls
Backing Material
Tool Compatibility
Grade
Brand
Color
Price
Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide - United Abrasives - Sait 38133 - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1 in
Straight Cartridge Roll 1/4" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - United Abrasives - Sait 38015 - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1/4 in
Full Taper Cartridge Roll 1/2" x 1-1/2" x 1/8" 50 Grit Alum. Oxide - United Abrasives - Sait 38318 - Pkg Qty 100
Grit
50
Abrasive Material
Aluminum Oxide
Grade
Coarse
Diameter
1/2 in
Full Taper Cartridge Roll 1/2" x 2" x 1/8" 60 Grit Aluminum Oxide - United Abrasives - Sait 38326 - Pkg Qty 100
Grit
60
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1/2 in
Straight Cartridge Roll 1/2" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - United Abrasives - Sait 38074 - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1/2 in
Straight Cartridge Roll 1" x 1-1/2" x 1/4 60 Grit Aluminum Oxide - United Abrasives - Sait 38126 - Pkg Qty 100
Grit
60
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1 in