x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"

Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"

Item #: WBB1104072

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Quantity

Customers Also Viewed

Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11", 10-Pack

8.5" Wide x 11" High Horizontal L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112714
  • TYPE Vertical
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION L-Shaped Sign Holder
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Donna

    Date: April 23, 2019

    Just what we were looking for
    Your review:
    Fits our needs - price was right.
Product Q & A

There are no questions for this product.

Upgrade this item for just $80.00 more

Azar Displays 112711 Horizontal Slanted L-Shaped Acrylic Sign Holder, 14" x 11"

Item #: B1104074

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$177.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"

Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"

Item #: WBB1104072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"
    Azar Displays 112714 Vertical Slanted L-Shaped Acrylic Sign Holder, 8.5" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant