x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"

Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"

Item #: WBB1104063

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Customers Also Viewed

Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2", 10-Pack

6" Wide x 2" High Horizontal L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112702
  • TYPE Horizontal
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 2 (5.08 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Horizontal Sign Holder
  • COLOR Clear
  • WIDTH INCHES 6 (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $3.00 more

Azar Displays 112703 Horizontal Nameplate Acrylic Sign Holder, 8" x 2"

Item #: B1104067

(1)

Usually ships in 3 to 6 days (ships from US)

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"

Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"

Item #: WBB1104063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"
    Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"
    Azar Displays 112702 Horizontal Nameplate Acrylic Sign Holder, 6" x 2"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant