Flap Wheels
Color
Price
Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
20000 rpm
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Max RPM
25000 rpm
CGW Abrasives 39935 Flap Wheel 2" x 1/4" x 1" 180 Grit Aluminum Oxide - Pkg Qty 10
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Max RPM
25000 rpm
2A Flap Wheel 2" x 1" x 1/4" 60 Grit Aluminum Oxide - United Abrasives - Sait 70050 - Pkg Qty 10
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
20,000 rpm
2A Flap Wheel 1-1/2" x 1" x 1/4" 60 Grit Aluminum Oxide - United Abrasives - Sait 70040 - Pkg Qty 10
Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
20,000 rpm
2A Flap Wheel 2-1/2" x 1/2" x 1/4"-20 180 Grit Aluminum Oxide - United Abrasives - Sait 71053 - Pkg Qty 10
Diameter
2-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Max RPM
15,000 rpm