Cut Off Wheels
Brand
Price
CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324 - Pkg Qty 50
Max RPM
13,300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8
Cut Off Wheel Type 1 A60T 4" x .035" x 3/8" 60 Grit Aluminum Oxide - United Abrasives - Sait 23070 - Pkg Qty 100
Max RPM
19,000 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
3/8