
$0.17 ea.
Price: $85.00 / Pkg of 500
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Flanged 10-24 x .418" straight ultrasonic insert, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.418"
- Size 10-24
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Straight/Flanged
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number FL-124-HI
Customer Review
Product Q & A
There are no questions for this product.

10-24 Straight Ultrasonic Insert - Flanged - Fl-124-Hi - Pkg Qty 500
$0.17
- Product Information
- Customer Review
- Product Q&A