Take 15% off your entire order!

Offer applied at checkout

10-24 316 Stainless Insert For Metal - 316-3 - Made In USA - Pkg Qty 5

10-24 316 Stainless Insert For Metal - 316-3 - Made In USA - Pkg Qty 5

Item #: WBB435553

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.75 ea.

Price: $83.75 / Pkg of 5

Quantity

Customers Also Viewed

8-32 316 Stainless Insert For Metal - 316-008 - Made In USA - Pkg Qty 5

8-32 316 Stainless Insert For Metal - 316-008 - Made In USA - Pkg Qty 5

M12-1.75 Stainless Insert For Metal - 453-12 - Made In USA - Pkg Qty 5

M12-1.75 Stainless Insert For Metal - 453-12 - Made In USA - Pkg Qty 5

10-32 303 Stainless Insert For Metal - 303-332 - Made In USA - Pkg Qty 5

10-32 303 Stainless Insert For Metal - 303-332 - Made In USA - Pkg Qty 5

M3-0.5 Stainless Insert For Metal - 453-3 - Made In USA - Pkg Qty 5

M3-0.5 Stainless Insert For Metal - 453-3 - Made In USA - Pkg Qty 5

M4-0.7 Stainless Insert For Metal - 453-4 - Made In USA - Pkg Qty 5

M4-0.7 Stainless Insert For Metal - 453-4 - Made In USA - Pkg Qty 5

M5-0.8 Stainless Insert For Metal - 453-5 - Made In USA - Pkg Qty 5

M5-0.8 Stainless Insert For Metal - 453-5 - Made In USA - Pkg Qty 5

M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

M8-1.25 Stainless Insert For Metal - 453-8 - Made In USA - Pkg Qty 5

M8-1.25 Stainless Insert For Metal - 453-8 - Made In USA - Pkg Qty 5

Thread repair insert for metal, 10-24 x 3/8-16 x .515", 316 stainless steel.

Weights & Dimensions

  • Installed Length 0.515"
  • Size 10-24

Product Details

  • Package Quantity 5
  • Brand EZ Lok
  • Description Insert for Metal
  • Country of Origin Made in USA
  • Alloy 316
  • Material Stainless Steel
  • Style Imperial
  • Manufacturers Part Number 316-3
  • Threading Type Coarse
  • Design Heavy Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 316 Stainless Insert For Metal - 316-3 - Made In USA - Pkg Qty 5

10-24 316 Stainless Insert For Metal - 316-3 - Made In USA - Pkg Qty 5

Item #: WBB435553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant