SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 10-049 Pocket Knife, 4-1/2" Long

Stanley 10-049 Pocket Knife, 4-1/2" Long

Item #: WBB323852

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.13 up to 12% OFF

Price: $14.25

Quantity

Customers Also Viewed

Stanley 10-509 Linoleum Flooring Knife

Stanley 10-509 Linoleum Flooring Knife

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Stanley® 10-049, Pocket Knife, 4-1/2" Long

  • Powder-coated, epoxy handle.
  • Blade folds into handle for safe storage.
  • Replaceable stainless-steel blade.
  • Safety blade lock.
  • Blades Included: (1).
  • For use with: 11-040 (replacement blade)
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Weights & Dimensions

    • Width 2.900 IN (7.37 cm)
    • Handle Length 4-1/4 IN (10.8 cm)
    • Length 4-1/4 IN (10.8 cm)
    • Height 1/2 IN
    • Blade Length 2-9/16 IN (6.51 cm)
    • Weight 0.15 LBS (.07 kg)

    Product Details

    • Handle Material Powder-Coated, Epoxy
    • Blade Material Stainless Steel
    • Description Stanley® Pocket Knife
    • Handle Type Straight
    • Opening Style Thumb Groove
    • Lock Type Safety Blade Lock
    • Package Quantity 1
    • Brand Stanley
    • Style Folding
    • Manufacturers Part Number 10-049
    • Color Family Gray
    • Handle Finish Powder-Coated, Epoxy
    • Blade Shape Straight-Edged
    Customer Review

    5.0

    • 5 Star

      5
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Joseph

      Date: July 10, 2022

      Mark that line with accuracy
      Your review:
      Best marking tool, much better more accurate line than a pencil. Throw away that pencil. Well constructed will last a very long time for me in woodworking Thank you
    • Reviewer: Michael

      Date: May 11, 2022

      Satisfied with the Knife!
      Your review:
      The knife was as advertised! No surprises. I suggest offering extra replacement blades when purchasing the knife.
    • Reviewer: LINDA

      Date: August 01, 2021

      Great knives!
      Your review:
      These are GREAT little knives. Replacement blades pop in and out easily for a nice clean and precise cut. Get a bunch of them...and make sure to stock up on replacement blades.
    • Reviewer: DAVID R

      Date: June 14, 2020

      Good knife
      Your review:
      It's a great addition to my shop but some extra blades would have been great.
    • Reviewer: RAPHAEL KERR

      Date: April 23, 2019

      MAINTENANCE MANAGER
      Your review:
      EXCELLENT KNIVES , WORKS VERY WELL IN OPENING PACKAGES
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 10-049 Pocket Knife, 4-1/2" Long

    Stanley 10-049 Pocket Knife, 4-1/2" Long

    Item #: WBB323852

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant