x

Take 15% off your entire order!

Offer applied at checkout

+

MasterVision Super Silver Magnets, 1" Diameter, Pack of 10

MasterVision Super Silver Magnets, 1" Diameter, Pack of 10

Item #: WBB1400755

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Silver
  • Assorted

Silver

$19.10 up to 12% OFF

Price: $16.75

Quantity

Customers Also Viewed

MasterVision Super Silver Magnets, 1" Diameter, Pack of 10

MasterVision magnetic accessories make building and maintaining your planning board easier. These magnets are encased in a shiny silver casing and allow you to securely hold photos and documents. Arrange data easily and quickly when changes become necessary. Works well on a variety of magnetic surfaces.

  • WIDTH INCHES 1/4 (.64 cm)
  • DEPTH INCHES 1/4 (.64 cm)
  • HEIGHT INCHES 1 (2.54 cm)
  • COLOR FINISH Silver
  • ASSEMBLY Assembled
  • BRAND MasterVision
  • DESCRIPTION 1" Super Magnets
  • MAGNETIC Yes
  • MANUFACTURERS PART NUMBER IM130809
  • PACKAGE QUANTITY 10 Pack
  • SHAPE Round
  • ACCESSORY TYPE Magnets
  • BOARD TYPE Accessory
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Micheal

    Date: April 23, 2019

    Unfortunate
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterVision Super Silver Magnets, 1" Diameter, Pack of 10

MasterVision Super Silver Magnets, 1" Diameter, Pack of 10

Item #: WBB1400755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MasterVision Super Silver Magnets, 1" Diameter, Pack of 10
    MasterVision Super Silver Magnets, 1" Diameter, Pack of 10
    MasterVision Super Silver Magnets, 1" Diameter, Pack of 10
    MasterVision Super Silver Magnets, 1" Diameter, Pack of 10
    MasterVision Super Silver Magnets, 1" Diameter, Pack of 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant