SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy AL9115W - 1" Pastry Brush, Steel Band - Pkg Qty 12

Alegacy AL9115W - 1" Pastry Brush, Steel Band - Pkg Qty 12

Item #: WBB343505

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.31 ea.

Price: $39.72 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 556 - Cake & Food Decorating Syringe Set

Alegacy 556 - Cake & Food Decorating Syringe Set

Alegacy 8409 - 9 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8409 - 9 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8410 - 10 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8410 - 10 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8412 - 12 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8412 - 12 Cut Pie Marker With Knob - Pkg Qty 12

Carlisle 4040505 - Silicone Basting Brush 3", Red - Pkg Qty 12

Carlisle 4040505 - Silicone Basting Brush 3", Red - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Winco WBR-10 Pastry Brush, 1"W, Wood handle - Pkg Qty 24

Winco WBR-10 Pastry Brush, 1"W, Wood handle - Pkg Qty 24

Winco WBR-15 Pastry Brush, 1-1/2"W, Wood handle - Pkg Qty 24

Winco WBR-15 Pastry Brush, 1-1/2"W, Wood handle - Pkg Qty 24

Winco WBR-20 Pastry Brush, 2"W, Wood handle - Pkg Qty 24

Winco WBR-20 Pastry Brush, 2"W, Wood handle - Pkg Qty 24

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

1" Pastry Brush

Weights & Dimensions

  • Width 1 IN (2.54 cm)

Product Details

  • Type Steel Band
  • Brand Alegacy
  • Description Pastry Brushes, Sterilized Bristles And A Stainless Steel Band.

  • Material Stainless Steel
  • Manufacturers Part Number AL9115W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL9115W - 1" Pastry Brush, Steel Band - Pkg Qty 12

Alegacy AL9115W - 1" Pastry Brush, Steel Band - Pkg Qty 12

Item #: WBB343505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant