x

Take 15% off your entire order!

Offer applied at checkout

Erie 1" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2417G13A02A

Erie 1" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2417G13A02A

Item #: WBB850818

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $214.95

Quantity

Customers Also Viewed

Erie 1" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2417G13A02A

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 200°F
  • 18" leads for actuators with end switches
  • Voltage 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 75 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover
  • Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off)
Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


  • BRAND Erie
  • WEIGHT LBS 2.1 (.95 kg)
  • CONSTRUCTION Brass, Buna N
  • TEMPERATURE CONTROL RANGE °F 32 to 200
  • VOLTAGE 7.5
  • WATTS 6.5
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER VT2417G13A02A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 1" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2417G13A02A

Erie 1" General Purpose Sweat Zone Valve With 24V Actuator & End Switch VT2417G13A02A

Item #: WBB850818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant