Take 15% off your entire order!

Offer applied at checkout

Erie 1" General Purpose NPT Valve Body, 7.5 CV VT2427

Erie 1" General Purpose NPT Valve Body, 7.5 CV VT2427

Item #: WBB850819

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Quantity

Customers Also Viewed

Erie 24V Normally Closed Steam Actuator Without End Switch AG14A020

Erie 24V Normally Closed Steam Actuator Without End Switch AG14A020

Erie 24V General Purpose Normally Closed Actuator Without End Switch AG13A020

Erie 24V General Purpose Normally Closed Actuator Without End Switch AG13A020

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Erie 1/2" Sweat Steam Valve Body, 2.5 CV VS2212

Erie 1/2" Sweat Steam Valve Body, 2.5 CV VS2212

Erie 1/2" General Purpose Sweat Valve Body, 2.5 CV VT2212

Erie 1/2" General Purpose Sweat Valve Body, 2.5 CV VT2212

PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X

PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X

PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X

PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


Weights & Dimensions

  • Depth 2-3/4 IN (6.99 cm)
  • Width 3-1/2 IN (8.89 cm)
  • Height 3-3/4 IN (9.53 cm)
  • Weight 1.2 LBS (.55 kg)

Product Details

  • For Use With AG13 / AG23
  • Brand Erie
  • Material Brass
  • Manufacturers Part Number VT2427
  • Color Family Brass

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 1" General Purpose NPT Valve Body, 7.5 CV VT2427

Erie 1" General Purpose NPT Valve Body, 7.5 CV VT2427

Item #: WBB850819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant