
Price: $440.95
Customers Also Viewed
Outdoor Enclosed Aluminum Frame Bulletin Boards with a Bronzed Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. 18"W x 24"H. This is a 1 Door unit.
ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.
- WIDTH INCHES 18 (45.72 cm)
- HEIGHT INCHES 24 (60.96 cm)
- COLOR FINISH Burlap
- ASSEMBLY Assembled
- BRAND Aarco
- DESCRIPTION Outdoor Enclosed Bulletin Board With Header
- DOOR QUANTITY 1
- FRAME COLOR Bronze
- FRAME CONSTRUCTION Aluminum
- MANUFACTURERS PART NUMBER ODCC2418RHBA
- PACKAGE QUANTITY 1
- STYLE Vinyl Board
- SUGGESTED USE Outdoor
- TYPE With Header
- BOARD TYPE Enclosed Board
- DOOR TYPE Hinged
- SURFACE MATERIAL Vinyl
- INTERIOR DEPTH INCHES 3/4 (1.91 cm)
- EXTERIOR DEPTH INCHES 2 (5.08 cm)
There are 1 questions and 1 answer for this product.
-
Can this be hung on a chainlink fence (need for Tennis courts)
Question Asked By: ROBIN, June 06, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Robin, This board is designed to hang on a wall. Thank you for your interest in our product!
-

Global Industrial™ 6 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Green
Item #: 277154GN
$434.95

Polly Products Large Message Center - 2 Sided/2 Posts, Green, 52"W x 42"H
Item #: B666134
Not Yet Rated
$2,567.00
Popular item in this category
Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 18"W x 24"H
Item #: B291261
Not Yet Rated
Usually ships in 10 to 13 days (ships from US)
$343.95

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header Bronze Anod. - 18"W x 24"H
$440.95
- Product Information
- Customer Review
- Product Q&A
- Accessories