SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10707 1/8" Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10707 1/8" Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB470786

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $13.60 / Pkg of 2

Quantity

Customers Also Viewed

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

1/8 Balldriver Screwdriver - Long - 10707

Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 1/8". Handle length is 6.4". Package quantity is2.

Weights & Dimensions

  • Handle Length 6.4"
  • Length 9-7/8 IN (25.08 cm)
  • Tip Size 1/8 IN

Product Details

  • Tamper Resistant No
  • Handle Material " Thermoplastic, Soft Rubber Coating "
  • Shank Color Family Black
  • Measuring System SAE (Fractional)
  • Shank Material Steel
  • Type Screwdriver
  • Package Quantity 2
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Length
  • Manufacturers Part Number 10707
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10707 1/8" Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10707 1/8" Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB470786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant