Drive Anchors
Anchor Type
Brand
Material
Price
Dewalt eng. by Powers 02820-PWR - Nail Anchor - 1/4 x 1-1/2" -Mushroom Head-Carbon Steel Nail - Pkg Qty 100
Package Quantity
100
Length
1-1/2 in
Size
1/4 in
Material
Zamac Alloy w/ Carbon Steel Drive
Hammer Drive Anchor - 1/4" x 1" - Mushroom Head - Alloy Steel - Zinc - Pkg of 100 - BBI 266030
Package Quantity
100
Length
1 in
Size
1/4 in
Material
Steel
Hammer Drive Anchor - 1/4 x 1-1/2" - Mushroom Head - Alloy Steel - Zinc - Pkg of 100 - BBI 266050
Package Quantity
100
Length
1-1/2 in
Size
1/4 in
Material
Steel
Package Quantity
100
Length
1-1/2 in
Size
3/16 in
Material
Nylon
Package Quantity
100
Length
1-1/2 in
Size
1/4 in
Material
Steel
Package Quantity
100
Length
2-1/2 in
Size
1/4 in
Material
Steel