
$3.85 ea.
Price: $38.50 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/4 Balldriver Power Bit - 10812
Made of Protanium® steel for unmatched levels of hardness, ductility and long lasting durability. ProGuard™ finish offers corrosion resistance. ProHold® Button Technology provides added efficiency. Length is 2". Quantity is 1.
Made of Protanium® steel for unmatched levels of hardness, ductility and long lasting durability. ProGuard™ finish offers corrosion resistance. ProHold® Button Technology provides added efficiency. Length is 2". Quantity is 1.
Weights & Dimensions
- Length 3 IN (7.62 cm)
- Handle Length 3"
- Tip Size 1/4 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Power Bit
- Package Quantity 10
- Brand Bondhus
- Series Balldriver®
- Style Insert Bit
- Manufacturers Part Number 10812
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10
$3.85
- Product Information
- Customer Review
- Product Q&A
- Accessories