Take 15% off your entire order!

Offer applied at checkout

Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL390A - 1/3X2 Size Chafer Complete

Item #: WBB343028

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Customers Also Viewed

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Six in One Chafer offers great versatility in use of variety of sizes of food pans.

Weights & Dimensions

  • Width 8 IN (20.32 cm)
  • Height 12-1/2 IN (31.75 cm)
  • Length 17 IN (43.18 cm)

Product Details

  • Type Chafer
  • Brand Alegacy
  • Series The Original Six in One Chafers
  • Material Stainless Steel
  • Style Rectangular Half Size Chafer
  • Manufacturers Part Number AL390A
  • Capacity Interchangeable OZ
  • Color Family Silver
  • Includes (1) 1/3"x4", (2) 1/6"x2", (2) 1/6"x4", (3) 1/9"x 2 & (3) 1/9"x4" Pans
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL390A - 1/3X2 Size Chafer Complete

Item #: WBB343028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant