SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 48416 1/2" Hollow Shaft Nut Driver

Bondhus 48416 1/2" Hollow Shaft Nut Driver

Item #: WBB472225

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Quantity

Customers Also Viewed

Bondhus 48464 5mm Hollow Shaft Nut Driver

Bondhus 48464 5mm Hollow Shaft Nut Driver

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Klein Tools® 630-5/16 5/16" 3" Hollow Shaft Nut Driver W/ Cushion-Grip

Klein Tools® 630-5/16 5/16" 3" Hollow Shaft Nut Driver W/ Cushion-Grip

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

1/2" Hollow Shaft Nut Driver - 48416

1/2" Hollow Shaft Nut Driver is industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.

Weights & Dimensions

  • Opening Size 1/2 IN
  • Opening Size Range 1/2" to 5/8"
  • Size 1/2 IN

Product Details

  • Type Nut Driver
  • Brand Bondhus
  • Shaft Type Hollow
  • Impact Approved No
  • Measuring System SAE (Fractional)
  • Manufacturers Part Number 48416
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 48416 1/2" Hollow Shaft Nut Driver

Bondhus 48416 1/2" Hollow Shaft Nut Driver

Item #: WBB472225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant