Take 15% off your entire order!

Offer applied at checkout

TPI 1-1/2 Pipe Mount Adaptor PM-1.5

TPI 1-1/2 Pipe Mount Adaptor PM-1.5

Item #: WB248462

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$112.70 up to 21% OFF

Price: $88.95

Quantity

Customers Also Viewed

Global Industrial™ Replacement Round Base for CD 25" and 30" Pedestal Fans

Global Industrial™ Replacement Round Base for CD 25" and 30" Pedestal Fans

Replacement Fan Grille for Global Industrial™ 24" Pedestal/Wall Fans 258321, 585279, 292593

Replacement Fan Grille for Global Industrial™ 24" Pedestal/Wall Fans 258321, 585279, 292593

Replacement Fan Blades for Global Industrial™ 24" Blower Fan, Model 607220

Replacement Fan Blades for Global Industrial™ 24" Blower Fan, Model 607220

TPI 24" Wall Fan Mount ACM-W 1/4HP 8000CFM

TPI 24" Wall Fan Mount ACM-W 1/4HP 8000CFM

Vostermans Mechanical Thermostat For Fan Or Heater Single Pole

Vostermans Mechanical Thermostat For Fan Or Heater Single Pole

Global™ Dock Light Arm Only 40"L w/ Mounting Kit., 1.5" Square Tubing

Global™ Dock Light Arm Only 40"L w/ Mounting Kit., 1.5" Square Tubing

PIPE MOUNT ADAPTORS
1-1/2" Pipe Mount
Mount any workstation fan with a yoke mount to pipes or poles. These adaptors include steel hardware necessary to attach yoke mount fan to round pipes.

Weights & Dimensions

  • Tube Diameter 1-1/2 IN (3.81 cm)

Product Details

  • Type Pipe Adaptor
  • Brand TPI
  • Material Steel
  • Manufacturers Part Number PM1.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 1-1/2 Pipe Mount Adaptor PM-1.5

TPI 1-1/2 Pipe Mount Adaptor PM-1.5

Item #: WB248462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant