SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10902 .050" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10902 .050" Balldriver L-Wrench - Pkg Qty 10

Item #: WBB471264

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.83 ea.

Price: $18.30 / Pkg of 10

Quantity

Customers Also Viewed

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 12102 .050" Hex L-Wrench - Long - Pkg Qty 10

Bondhus 12102 .050" Hex L-Wrench - Long - Pkg Qty 10

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 13905 3/32" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13905 3/32" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13908 9/64" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13908 9/64" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

.050 Balldriver L-wrench - 10902

Balldriver® Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: .050" Length: 2.8".

Weights & Dimensions

  • Length 2-3/4 IN (6.99 cm)
  • Handle Length 2.8"
  • Short Arm Length 9/16 IN
  • Tip Size .050 IN (.13 cm)

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Type Hex Key
  • WIHA Cross Reference 36945
  • Package Quantity 10
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Arm
  • Manufacturers Part Number 10902
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Diane

    Date: April 23, 2019

    good back-up tool
    Your review:
    What we're really needing, is a hex balldriver with an ESD safe handle. But this works well enough, as we're not cranking a whole lot of torque. Great price, thanks!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10902 .050" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10902 .050" Balldriver L-Wrench - Pkg Qty 10

Item #: WBB471264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant