Stanley 11-700 FatMax® Blades, 3 Pack

Rollover image to zoom in

Click image to enlarge

Stanley 11-700 FatMax® Blades, 3 Pack

Item #: WBB984023

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.04 Save up to 34%
Price: $ 2.02
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 11-700, FatMax® Blades, 3 Pack

  • The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper.
  • Specially heat-treated for a more flexible blade - up to +20% stronger.
  • Induction hardened edge - up to +75% longer cutting life.
  • Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation.
  • Based on average values compared with Stanley® 1992® blades.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • STYLEUtility
      • MANUFACTURERS PART NUMBER11-700
      • LENGTH INCHES2-7/16" (6.19 cm)
      • BRANDStanley®
      • THICKNESS0.024"