DeWALT 2-in-1 Flooring Nailer/Stapler - DWFP12569- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

DeWALT 2-in-1 Flooring Nailer/Stapler - DWFP12569- Pkg Qty 1

Item #: WB602294

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT 2-in-1 Flooring Nailer/Stapler - DWFP12569

The DWFP12569 requires 3.7 cubic feet per minute (105 liters per minute) of free air to operate at the rate of 60 fasteners per minute, at 80 p.s.i. (5.6 kg/cm2). Take the actual rate at which the tool will be run to determine the amount of air required. For instance, if your fastener usage averages 30 fasteners per minute, you need 50% of the tool’s c.f.m. of free air which is required to operate the tool at 60 fasteners per minute.

Product Specifications

    • BRANDDeWALT®
    • DESCRIPTION2-in-1 Flooring Nailer/Stapler
    • MANUFACTURERS PART NUMBERDWFP12569
    • MAGAZINE CAPACITY100
    • NPT1/4"
    • MAGAZINE ANGLE--
    • FASTENER LENGTH CAPACITY INCHES1/2" to 2"
    • OPERATING PRESSURE70 - 100 PSI
    • NAIL DIAMETER15-1/2 to 16 Gauge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed