Florida Pneumatic Impact Wrenches

Florida Pneumatic Impact Wrenches

Florida Pneumatic Impact Wrenches Are Used For Light Drilling And Tightening Or Loosening Of Nuts, Bolts And Screws.

Florida Pneumatic Impact Wrenches provide a variety of functions in construction, automotive repair, assembly lines and more. Super Duty Impact Wrenches feature a hard-hitting twin hammer and range from 5,800 to 12,000 RPM. Available in Straight or Pistol Grip configurations. Straight Impact Wrenches feature a smooth high-energy clutch and built-in regulator and inlet swivel. High PSI Impact Wrenches operate at up to 125 PSI air pressure, and feature hard-hitting twin hammers with steel hammer case. Pistol Grip Impact Wrenches feature handles at a right-angle to the output for increased control, and includes combined power management and a reverse switch. Magnesium Impact Wrenches feature a true 10% biased motor and hard-hitting oil bath twin hammer with magnesium hammer case for ultimate weight reduction. Extended Heavy Duty Wrenches feature hard-hitting hammer and all-metal housings, handles, trigger and controls. Weighs 16.5 lbs. Extended Super Duty Wrenches provide a unique low-wear pinless hammer design and a combined power management/reverse switch. Composite Impact Wrenches feature a high energy 6 Vane motor, contoured grip and handle exhaust with internal silencing. Contoured grip and handle exhaust with internal silencing.


SQUARE DRIVE"
  • SQUARE DRIVE"
RPM
  • RPM
MAX TORQUE FT/LBS
  • MAX TORQUE FT/LBS
CFM
  • CFM
COMPARE
DESCRIPTION SQUARE DRIVE" RPM BOLT CAPACITY" MAX TORQUE FT/LBS AIR INLET NPT HOSE SIZE I.D. CFM IMAGE MODEL QTY PRICE
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
54.234.114.202, 70.132.60.133:27