Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Professional Grade 3" Air Cut Off Tool EGA-510

Rollover image to zoom in

Click image to enlarge

Eagle Professional Grade 3" Air Cut Off Tool EGA-510

Item #: WBB1123532

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
CUTTING TOOLS
Eagle Professional Grade 3" Air Cut Off Tool - EGA-510

Eagle Professional Grade Cut Off Tools are ideal for cutting sheet metals, composite materials and more. Features variable speed control and throttle lever with safety lock. Tools are made with a lightweight ergonomic design and comfort grip to diminish fatigue during long periods of use. 20,000 RPM operation. 3" wheel.

Product Specifications

    • BRANDEagle
    • CFM @ 90 PSI3.6 SCFM
    • DESCRIPTIONAir Cut Off Tool
    • MANUFACTURERS PART NUMBEREGA-510
    • AIR INLET NPT1/4
    • FREE SPEED (RPM)20000
    • EXHAUSTRear
    • GRADEProfessional
    • WHEEL SIZE INCHES 3 (7.62 cm)
    • ARBOR SIZE3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.