GuardAir Lazer® Series Air Guns

GuardAir Lazer® Series Air Guns

GuardAir Lazer® Series Air Guns Provide High Pressure Air Maintenance For Automatic, Commercial, Manufacturing, and Other Related Applications.

The brass venture muzzle and soft, over-molded rubber trigger ensure added comfort for extended work periods. The air guns feature an all metal construction for lasting strength and durability. Extended reach units allow hard to reach access for added convenience. The lightweight design allows convenient handling for user ease. Available styles are Lazer 600 Series Extended Reach Air Gun, Lazer 600 Series Safety Air Gun, and Lazer 650 Series Extended Reach Air Gun. Air usages (SCFM) are 8, 10, 13, and 15. PSI is 120. Noise outputs (DBA) are 100, 101, and 102. Thrusts (LBF) are 0.6, 0.9, and 1.1. Extensions range from 3 to 72. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
AIR USAGE (SCFM)
  • AIR USAGE (SCFM)
PSI
  • PSI
NOISE OUTPUT (DBA)
  • NOISE OUTPUT (DBA)
THRUST (LBF)
  • THRUST (LBF)
EXTENSION L"
  • EXTENSION L"
COMPARE MANUFACTURERS
DESCRIPTION AIR USAGE (SCFM) PSI NOISE OUTPUT (DBA) THRUST (LBF) EXTENSION L" PART # IMAGE MODEL QTY PRICE
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
34.204.0.181, 70.132.33.132:26