Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH CLPK232A-181 18V Li-Ion Combo Kit 1/2" Drill/Driver & 1/4" Impact Driver  (DDS181A,25618)

BOSCH CLPK232A-181 18V Li-Ion Combo Kit 1/2" Drill/Driver & 1/4" Impact Driver (DDS181A,25618)

Item #: WB700206

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 395.95
Product Information
Customer Review
Product Q&A
BOSCH CLPK232A-181 18V Li-Ion Combo Kit 1/2" Drill/Driver & 1/4" Impact Driver (DDS181A,25618)

The Bosch CLPK232A-181 18V Cordless Combo Kit provides the maximum amount of maneuverability plus power on a jobsite. This collection has two powerhouses that deliver muscle-to-weight proportion: the Bosch DDS181A Compact Tough™ 1/2 In. Drill/Driver and the Bosch 25618 1/4 In. Hex Impact Driver. The Drill/Driver features Bosch's heavy-duty chuck, which prevents drill bits from slipping during high-torque applications, thanks to high clamping force. It also has an innovative canned motor, which is more compact but provides the same power as conventional 18V motors. The drill produces powerful performance, with 600 In.-Lbs. of torque and two drilling speeds (0-1,700 rpm for high speed and 0-500 rpm for torque). It is very compact, with a 7.0 In. head-length and a weight of only 3.5 Lbs. The impact driver is designed for professional driving jobs, supplying 1,500 In.-Lbs. of torque, 2,800 rpm and 3,200 bpm – with a short 5.7 In. head-length. The included two 18V lithium-ion SlimPack Batteries and an 18V charger ensure these tools run as long as the job takes.

Features:
  • (1) DDS181A Compact Tough™ 1/2 In. Drill/Driver
  • (1) 25618 1/4 In. Hex Impact Driver
  • (2) 2.0 Ah SlimPack Batteries
  • (1) Carrying Bag


Product Specifications

    • VOLTAGE18V
    • DESCRIPTION2-Tool Combo Kit
    • MANUFACTURERS PART NUMBERCLPK232A-181
    • INCLUDES(1) Drill/Driver, (1) HEx Impact Driver, (2) Batteries, (1) Charger, (1) Bag
    • BRANDBosch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.