Take 15% off your entire order!

Offer applied at checkout

86

86" High Nexel® Black Epoxy Wire Shelving

86" High Nexel® Black Epoxy Wire Shelving is NSF Approved and Guaranteed to Perform Against Corrosion.

Global's exclusive black epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Models feature a unique baked-on process that bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged, and affordable shelving unit. This epoxy wire shelving is NSF Certified for wet and dry use. Wire shelves feature a patented truss reinforced design for extra strength and increased capacities. Open shelving permits air and light penetration while minimizing dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Assembles easily. Dimensions and additional specifications vary per model.

Starter Unit includes 4 posts with leveling feet, 4 -5 wire shelves depending on the model, and plastic snap on sleeves to secure shelves to posts.
Add-On Unit includes 2 posts with leveling feet, 4 or 5 wire shelves, plastic snap on sleeves, and S-hooks to join units.
Individual Shelves include snap-on sleeves and feature a weight capacity range from 600 - 800 lbs. depending on the model.

close
Sort by

In Stock

  • In Stock
  • Top Rated
  • Products A-Z
  • Products Z-A
  • Price High to Low
  • Price Low to High

View

FREE SHIPPING on these items

In Stock, Quick Ship Items at Global's Low Prices!

Loading Products...

Loading Products...

Select 2 to 4 Items to Compare

  • X

  • X

  • X

  • X

  • X

  • Clear All

    You've selected the maximum number of items (4) to compare.

    Be the first to know about our special deals and events!

    Top