Heavy Duty Metal Die Rack Shelving

Heavy Duty Metal Die Rack Shelving

Heavy Duty Metal Die Rack Shelving

Designed to hold the heaviest loads


- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Used for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load


W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COMPARE DIMENSIONS COMPLETE UNIT ADDITIONAL SHELF
W" D" H" SHELF QTY. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
3.80.60.248, 70.132.60.133:26