Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers

Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers

Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers Create Space For Facilities, Offices, Schools, hotels, Healthcare Centers And More.

Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers are made with aluminum frame and closed honeycomb core to provide long lasting durability. Two layers of fiberglass insulation provides maximum sound absorption and tackability. Non-marking self-leveling caster wheels provide easy mobility and adapt to different levels of the floor, preventing tilting or uneven placement. Extra wide support legs, gusset plates and extra thick hinges provide additional structural integrity. Available with panels ranging from 3-13. Widths range from 69" - 289". Heights are 72" or 88". Available colors include Blue, Charcoal, Desert, Lake, Mallard, Red. Rose, Stone, Walnut and Yellow. Made in the USA from 75% of the highest-quality recycled materials available. Scotchgardâ„¢ fabric protection included. No assembly required.


PANELS
  • PANELS
W"
  • W"
H"
  • H"
COMPARE NUMBER OF DIMENSIONS
COLOR PANELS W" H" IMAGE MODEL QTY PRICE
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
34.228.115.216, 70.132.60.133:27