Adjustable Chrome Wire Bin Pick Rack & Truck

Adjustable Chrome Wire Bin Pick Rack & Truck

View and Access Inventory Easily With Chrome Wire Bin Pick Racks & Trucks
Chrome wire shelving thatÂ’s attractive for merchandise display, yet durable for warehouse inventory picking. These tough chrome plated wire shelving units include 3 bin pick rack levels and 2 wire shelves for top and bottom levels that provide added storage space. Nexel wire shelving helps reduce dust accumulation and permits ventilation. Each bin level features a 125 lb. capacity and can be kept level or angled up and down. Top and bottom wire shelves have a 600 lb. shelf capacity. Optional Dividers help create a variety of compartment sizes and organize contents (sold separately).
Stationary Storage Racks feature a 1575 lb. total capacity.
Mobile Storage Racks includes stem casters (2 with brakes) to position inventory wherever you need it. 800 lb. total rack capacity.


COMPARE OVERALL DIMENSIONS
UNIT TYPE W" D" H" CAPACITY LBS. IMAGE MODEL QTY PRICE
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
34.203.213.116, 70.132.60.133:27