Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment Ramp 48" x 48" for PT Platform Scales- Pkg Qty 1

Adam Equipment Ramp 48" x 48" for PT Platform Scales- Pkg Qty 1

Item #: WBB503134

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
Adam Equipment Ramp 48" x 48" for PT Platform Scales

Secure to the floor this ramp can be used to make loading and unloading of the PT a breeze. Up to 4 ramps can be purchased and used with the PT (one for each side)

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES25 (63.5 cm)
    • COLORBlue
    • CONSTRUCTIONMild Steel
    • DESCRIPTIONRamp for PT Scales
    • WEIGHT LBS150 (68.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the ramp height?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the weight capcity of this ramp? I want to keep a tote filled with polymer at a continuous tilt. The tote weighs approximately 4400 lbs. when it is full.

Question Asked By: Steve , Antioch CA , November 04, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.