Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tip-N-Tell Indicator - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

Tip-N-Tell Indicator - Pkg Qty 100

Item #: WBB664499

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.50 each

Sold in packages of 100

Price: $250.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tip-N-Tell Indicator

Shows when packages tip in transit and possible damage indicated when blue beads break through to arrow on top. Attach monitor to package with its self stick adhesive and Pull Pin to activate. Brightly colored to be easily recognized by package handlers. Receiver's warning label included. Sold in packages of 100.

Product Specifications

    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES2-3/4 (6.99 cm)
    • COLOR FINISHRed
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONTip-N-Tell Indicator
    • HEIGHT INCHES1/8 (.32 cm)
    • MANUFACTURERS PART NUMBERTRB3
    • PACKAGE QUANTITY100
    • TYPESelf-Stick
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.