Gas Powered Chain Saws
Makita EA4300FRDB 16" 42 cc Chain Saw (3/8" - .050") RedThe EA4300FRDB is a best-in-class mid-sized chain saw engineered with professional features. A key point of difference is the industrial 2-sided magnesium (not aluminum) crank case for less weight and added durability. For faster and easier starts, the spring-assisted starter with optimized engine management reduces force required for starting. The result is a versatile and durable chain saw with a superior power-to-weight ratio that delivers consistent performance, job after job. Unlike common spring-aided starters that make slight improvements in pull-force, Makita's easy-start feature combines spring-aided engineering with a new low spark ignition coil that includes Memory-Power-Ignition (MPI) technology. With MPI, the ignition coil requires much lower revolutions of the flywheel to fire and is engineered to make the saw start faster and easier. In addition, MPI stores energy from pulling the rope and running the saw which creates a stronger spark when pulling the rope to start the engine.
Features:
- Easy Start, spring assisted starter for quick starting with less force
- "Tool-less" filter access for convenient maintenance
- Slide-out baffle can be configured for efficient cold weather operation
- Compact design with less weight
- High Power to Weight Ratio
close ➡