Mayline® Dual Adjustment Drawing Tables

Mayline® Dual Adjustment Drawing Tables

Dual Adjustment Drawing Table is Perfect for Continually Changing Environment.

A locking cam handle allows the table to tilt to 88° while allowing you to raise or lower the table based upon your individual needs. Table tilts from horizontal to vertical. Base is made steel with counter balanced adjustable spring torsion mechanism that provides a height range from 31-3/4” to 44-3/4”. The work surface is constructed of thermally fused melamine with steel end cleats and paper apron. Adjustable non-marring end caps.


W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
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
54.81.183.183:46