Buddy Products 9142-18 Locking Mail Storage Cart - Gray

Rollover image to zoom in

Click image to enlarge

Buddy Products 9142-18 Locking Mail Storage Cart - Gray

Item #: WBB195857

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $351.08 Save up to 23%
Price: $ 271.95
Product Information
Customer Review
Product Q&A
Accessories
BUDDY PRODUCTS LOCKING MAIL STORAGE CART

Organize And Secure Your Office Mailing Space!

Keep mail bins secure and out of sight with our new wood constructed Locking Mail Cart. Mail cart can store up to two post office bins. Shelves measure 25"W x 16"D. Clearance between shelves is 13-1/4"H. Bottom shelf can also be used to store envelopes, letter head, etc. Postage machine can easily be placed on top of the unit. Doors close to create a slotted mail chute - slot measures 17-1/4"W x 1-1/4"H. Includes two keys for limited access as well as a mail pick up time sheet. Four casters; two locking. Mail bins not included.

Product Specifications

    • LENGTH INCHES26-1/2 (67.31 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES31-1/8 (79.06 cm)
    • CAPACITY LBS125 (56.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBuddy Products
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONLocking Mail Cart
    • MANUFACTURERS PART NUMBER9142-18
    • SHELF QUANTITY3
    • SHELF SPACING INCHES13-1/4 (33.66 cm)
    • TYPEMail Cart
    • WEIGHT LBS76 (34.55 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes