Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

CAT® Rugged Waterproof Unlocked Smartphone

CAT® Rugged Waterproof Unlocked Smartphone

CAT® S61 Rugged Waterproof Unlocked Smartphone, integrated FLIR camera with 4GB RAM, CS61-SBB-NAM-UN

The Cat® S61 is a truly rugged drop proof, dust proof and waterproof smartphone. It not only provides useful tools like an integrated thermal imaging camera, indoor air quality monitor and laser assisted distance measure but will also take on any challenging environment or tasks you throw at it. This is the most advanced, most skilled and most loyal partner you need to get the job done. The S61s enhanced software makes the resolution of thermal images twice as good it can now read temperatures up to 750°F and live stream thermal video back to base. The S61 also boasts an indoor air quality sensor to alert you to high levels of indoor air pollutants (VOCs) in your environment and it is the world's first smartphone with integrated laser assisted distance measurement. Additionally, the S61 meets rugged IP68, IP69 and MIL-SPEC 810G standards, being waterproof up to 3M for 60-minutes, drop tested onto concrete for 1.8 m and resilient to all types of dust and debris.
  • Camera: thermal – FLIR lepton thermal imaging camera – Rear 16MP autofocus with PDAF, dual LED flash – Front 8MP fixed focus
  • Indoor air quality sensor; capable of measuring temperature, humidity and volatile organic compounds
  • IP68, IP69 and Mil –Sec 810G rugged credentials: certified waterproof up to 3 m for 60-minutes, vibration, sand, salt mist and pressure resistant and drop proof on concrete up to 1.8m
  • Laser assisted distance measurement
  • Google Android Oreo with Qualcomm SD630 Octacore 2.2GHz processor
  • Powerful battery (4500mAh, non-removable lithium ion), quick charge 4.0 compatible
  • Super bright 5.2 FHD display with corning gorilla glass 5 screen protection, optimized for outdoor use with auto wet-finger and glove support
  • Unlocked smartphone can be used with any compatible GSM network right out of the box
  • 4GB RAM, 64GB ROM (expandable via MicroSD)
  • Includes Micro-USB wall charger and user manual